IDEC YS1N-65F11A-120 CONT NON-REV 65 AMP1NO/NC CONT 120V
Description
Compact size. AC and DC coil, reversing and non-reversing. Weld-resistant silver alloy contacts. No cadmium used in contacts. Highly reliable auxiliary contacts use bifurcated double bridge contact form. Direct panel mount with screws or 35 mm DIN rail (9F to 65F). Conforms to IEC standards: EN60947-1, EN60947-4-1, EN-60947-5-1. Approval standards: UL508 (UL File No. E67770, E184169).
Specifications
Brand Name | IDEC | Item Name | IEC Contactor |
Type | Non-Reversing | Coil Voltage | 120 VAC at 50/60 Hz |
Contact Configuration | 1 NO, 1 NC | Mounting Type | Direct Panel or 35 mm DIN Rail |
Amperage Rating | 65 A | Frequency Rating | 50/60 Hz |
Standards | UL508 File No. E67770, E184169, IEC EN60947-1, EN60947-4-1, EN-60947-5-1 |
Packages
1 - UNIT - 1 |