![sie3ra13268xb301ak6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14243223.jpg?preset=medium)
SIEMENS 3RA13268XB301AK6 Reversing Contactor Assembly 3 P, 25 A, 11 kW
Description
Contactor,revers,s0,25a,120vac,3p,scrw
Specifications
Brand Name | Siemens | Item Name | Reversing Contactor Assembly |
Power Rating | 11 kW | Phase | 3 |
Number of Poles | 3 | Terminal Connection | Screw |
Dimensions | 100 mm W x 91 mm D x 86 mm H | Mounting Type | Screw and Snap-On, 35 mm DIN Rail |
Voltage Rating | 120 VAC | Amperage Rating | 25 A |
Frequency Rating | 60 Hz | Frame Size | S0 |
Degree of Protection | IP20 | UPC | 754554670256 |
Packages
1 - UNIT - 1 |