![sie3ra13348xb301ak6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298626588.jpg?preset=medium)
SIEMENS CANADA 3RA13348XB301AK6 35Amp 120V Siemens Contactor Reverse Auxiliary Contactor
Description
Contactor,revers,s2,32a,120vac,3p,scrw
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | IEC Contactor | Type | 3RA Reversing |
Power Rating | 15 kW | Number of Poles | 3 |
Terminal Connection | Screw Terminal | Mounting Type | Screw, Snap-on to 35 mm DIN Rail |
Voltage Rating | 120 V | Amperage Rating | 32 A |
Frequency Rating | 50/60 Hz | Frame Size | S2 |
Degree of Protection | IP20 | Temperature Rating | 60 to 25 °C |
Application | For Switching Motors | UPC | 754554670478 |
Packages
1 - UNIT - 1 |