![sie3rt10461ak60](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298478254.jpg?preset=medium)
SIEMENS CANADA 3RT1046-1AK60 95Amp 600V 100HP 3 Pole Siemens Sirius 3RT104 Size S3 Contactor
Description
SIEP 3RT1046-1AK60 105A 120V CNCTR
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Power Contactor | Coil Voltage | 110/120 VAC at 50/60 Hz |
Power Rating | 45 kW at 400 VAC-3 | Contact Configuration | 3 NO Main |
Number of Poles | 3 | Terminal Connection | Screw |
Dimensions | 70 mm W x 139 mm D x 146 mm H | Voltage Rating | 110 VAC at 50 Hz, 120 VAC at 60 Hz |
Amperage Rating | 120 A at 400 VAC-1, 95 A at 400 VAC-3, 80 A at 400 VAC-4 | Frequency Rating | 50/60 Hz |
Frame Size | S3 | Temperature Rating | -25 to 60 °C |
Standards | UL, KETI Listed, CCC Marked, GOST, CSA Certified | UPC | 754554411323 |
Packages
1 - UNIT - 1 |