![sie3rt10646pf35](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298588675.jpg?preset=medium)
SIEMENS 3RT1064-6PF35 CONT POWER 225A 120VS10
Description
Contactor,IEC,Sirius,Standard 3 Pole,Non-Reversing 96 - 127 AC/DC Coil Frame Size S10,225A Panel Mount 1 NO
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | IEC Contactor | Type | Non-Reversing |
Coil Voltage | 96 - 127 VAC/VDC | Power Rating | 110 kW at 400 VAC |
Phase | 3 | Contact Configuration | 1 NO, 1 NC |
Number of Poles | 3 | Terminal Connection | Screw |
Dimensions | 165 mm W x 202 mm D x 210 mm H | Mounting Type | Screw |
Voltage Rating | 24 VDC | Amperage Rating | 225 A |
Frequency Rating | 50/60 Hz | Conductor Size | 18-14 AWG |
Frame Size | S10 | Degree of Protection | IP00, IP20 |
Temperature Rating | -25 to 60 °C | Environmental Conditions | 10 - 95% Humidity |
Standards | CSA Certified, RCM, EAC, CE Certified, ROHS Compliant, DVE, UL Listed | UPC | 754554806273 |
Packages
1 - UNIT - 1 |