400Amp 600V 3-Pole Siemens Sirius 3RT10 S12 Contactor
Description
SIRIUS 3RT10 Contactors: 200Kw/400V/AC-3 AC(40...60Hz)/DC Operation Uc 110-127V Auxiliary Contacts 2No+2Nc 3-Pole, Size S12 Bar Connections Conven T. Operating Mechanism Screw Terminal
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | IEC Power Contactor | Type | 3RT10 power contactor |
Power Rating | 200 kW | Phase | 3 |
Contact Configuration | 2 NO, 2 NC, 3 NO, 0 NC | Contact Rating | A600 / Q600 |
Number of Poles | 3 | Terminal Connection | Screw |
Mounting Type | Screw | Voltage Rating | 110/120 V |
Amperage Rating | 430 A, 400 A, 350 A | NEMA Rating | NEMA A600, Q600, NEMA 12 |
Temperature Rating | 60 - 25 °C | For Use With | DIN Installation Panels |
Application | Switching Motors | UPC | 754554772660 |
Packages
1 - UNIT - 1 |