![sie3rt10151ak61](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11879922.jpg?preset=medium)
SIEMENS CANADA 3RT1015-1AK61 7Amp 600V 5HP 1NO 3-Pole Siemens Sirius 3RT101 S00 Contactor
Description
SIE 3RT1015-1AK61 20A 120V 1NO CONT
Specifications
Brand Name | Siemens | Item Name | Power Contactor |
Power Rating | 3 kW at 400 VAC-3 | Contact Configuration | 1 NO Auxiliary, 3 NO Main |
Terminal Connection | Screw | Voltage Rating | 110 VAC at 50 Hz, 120 VAC at 60 Hz |
Amperage Rating | 18 A at 400 VAC-1, 7 A at 400 VAC-3, 6.5 A at 400 VAC-4 | Frequency Rating | 50/60 Hz |
UPC | 754554410128 |
Packages
1 - UNIT - 1 |