9Amp 600V 7.5HP 1NO 3-Pole Siemens Sirius 3RT101 S00 Contactor
Description
SIE 3RT1016-1AB01 20A 24V 1NO CONT
Specifications
Brand Name | Siemens | Item Name | Power Contactor |
Coil Voltage | 24 VAC at 50/60 Hz | Power Rating | 4 kW |
Contact Configuration | 4 NO | Number of Poles | 3 |
Terminal Connection | Screw | Amperage Rating | 9 - 22 A |
Frequency Rating | 50/60 Hz | NEMA Rating | NEMA 00 |
UPC | 040892541724 |
Packages
1 - UNIT - 1 |