9Amp 600V 7.5HP 1NC 3-Pole Siemens Sirius 3RT101 S00 Contactor
Description
SIE 3RT1016-1AK62 20A 120V 1NC CONT
Specifications
Brand Name | Siemens | Item Name | Power Contactor |
Coil Voltage | 110 - 120 VAC at 50/60 Hz | Power Rating | 4 kW |
Contact Configuration | 1 NC, 3 NO | Number of Poles | 3 |
Terminal Connection | Screw | Amperage Rating | 9 - 22 A |
Frequency Rating | 50/60 Hz | HP Rating | 7.5 hp |
NEMA Rating | NEMA 00 | UPC | 754554410425 |
Packages
1 - UNIT - 1 |