![sie3rt10171ab01](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11879955.jpg?preset=medium)
SIEMENS CANADA 3RT1017-1AB01 12A 600V 10HP 1NO 3-Pole Siemens Sirius 3RT101 S00 Contactor
Description
SIE 3RT1017-1AB01 20A 24V 1NO CONT
Specifications
Brand Name | Siemens | Item Name | Power Contactor |
Power Rating | 5.5 kW at 400 VAC-3, 4 kW at 400 VAC-4 | Contact Configuration | 1 NO Auxiliary, 3 NO Main |
Terminal Connection | Screw | Voltage Rating | 24 VAC at 50/60 Hz |
Amperage Rating | 22 A at 400 VAC-1, 12 A at 400 VAC-3, 8.5 A at 400 VAC-4 | Frequency Rating | 50/60 Hz |
UPC | 754554415208 |
Packages
1 - UNIT - 1 |