![sie3rt10171ak61](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11880002.jpg?preset=medium)
SIEMENS 3RT1017-1AK61 Sirius Power Contactor AC Coil 3 P, 22 A at 400 VAC-1, 12 A at 400 VAC-3, 5.5 kW at 400 VAC-3, 4 kW at 400 VAC-4
Description
SIE 3RT1017-1AK61 20A 120V 1NO CONT
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Power Contactor | Type | AC Coil |
Coil Voltage | 120 VAC | Power Rating | 5.5 kW at 400 VAC-3, 4 kW at 400 VAC-4 |
Phase | 3 | Contact Configuration | 1 NO |
Number of Poles | 3 | Terminal Connection | Screw |
Voltage Rating | 110 VAC at 50 Hz, 120 VAC at 60 Hz | Amperage Rating | 22 A at 400 VAC-1, 12 A at 400 VAC-3 |
Frequency Rating | 50/60 Hz | Frame Size | S00 |
Temperature Rating | -25 to 60 °C | Application | For Switching Motors |
UPC | 662643156393 |
Packages
1 - UNIT - 1 |