![sie3rt10231ak60](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14153677.jpg?preset=medium)
9Amp 600V 7.5HP 3-Pole Siemens Sirius 3RT102 S0 Contactor
Description
SIEP 3RT1023-1AK60 35A 120V CNCTR
Specifications
Brand Name | Siemens | Item Name | Power Contactor |
Coil Voltage | 110 - 120 VAC at 50/60 Hz | Power Rating | 4 kW |
Contact Configuration | 3 NO | Number of Poles | 3 |
Terminal Connection | Screw | Amperage Rating | 9 - 40 A |
Frequency Rating | 50/60 Hz | HP Rating | 7.5 hp |
NEMA Rating | NEMA 0 | UPC | 754554410869 |
Packages
1 - UNIT - 1 |