SIEMENS CANADA 3RT1024-1AK60 12Amp 600V 10HP 3-Pole Siemens Sirius 3RT102 S0 Contactor
Description
SIE 3RT1024-1AK60 35A 120V CNTCTR
Specifications
Brand Name | Siemens | Item Name | Power Contactor |
Power Rating | 5.5 kW at 400 VAC-3 | Contact Configuration | 3 NO Main |
Terminal Connection | Screw | Voltage Rating | 110 VAC at 50 Hz, 120 VAC at 60 Hz |
Amperage Rating | 40 A at 400 VAC-1, 12 A at 400 VAC-3, 12.5 A at 400 VAC-4 | Frequency Rating | 50/60 Hz |
UPC | 754554410906 |
Packages
1 - UNIT - 1 |