![sie3rt10331ak60](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298486529.jpg?preset=medium)
SIEMENS CANADA 3RT1033-1AK60 28Amp 600V 25HP 3-Pole Siemens Sirius 3RT103 S2 Contactor
Description
SIEP 3RT1033-1AK60 35A 120V CNCTR
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Power Contactor | Type | Non-Reversing |
Coil Voltage | 110/120 VAC at 50/60 Hz | Power Rating | 11 kW at 400 VAC-3, 7.5 kW at 400 VAC-4 |
Phase | 3 | Contact Configuration | 3 NO Main |
Number of Poles | 3 | Terminal Connection | Screw |
Dimensions | 55 mm W x 115 mm D x 112 mm H | Voltage Rating | 110 - 125 VAC at 50 Hz, 120 VAC at 60 Hz |
Amperage Rating | 40 A at 400 VAC-1, 25 A at 400 VAC-3, 15.5 A at 400 VAC-4 | Frequency Rating | 50/60 Hz |
Frame Size | S2 | Temperature Rating | -25 to 60 °C |
Standards | CSA, GOST Certified | UPC | 754554411088 |
Packages
1 - UNIT - 1 |