![sie3rt10351ak60](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298486529.jpg?preset=medium)
50A 600V 40HP 3-Pole Siemens Sirius 3RT103 S2 Contactor
Description
SIEP 3RT1035-1AK60 55A 120V CNCTR
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Power Contactor | Type | Non-Reversing |
Coil Voltage | 110/120 VAC at 50/60 Hz | Power Rating | 18.5 kW at 400 VAC-3 |
Phase | 3 | Contact Configuration | 3 NO Main |
Number of Poles | 3 | Terminal Connection | Screw |
Dimensions | 55 mm W x 115 mm D x 112 mm H | Voltage Rating | 110 VAC at 50 Hz, 120 VAC at 60 Hz |
Amperage Rating | 60 A at 400 VAC-1, 40 A at 400 VAC-3, 35 A at 400 VAC-4 | Frequency Rating | 50/60 Hz |
Frame Size | S2 | Temperature Rating | -25 to 60 °C |
Standards | KETI Listed, CSA, GOST Certified, CCC Marked | UPC | 754554411163 |
Packages
1 - UNIT - 1 |