![sie3rt10361ak60ouao](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298486529.jpg?preset=medium)
60Amp 600V 25HP 3-Pole Siemens Sirius 3RT103 S2 Contactor
Description
120V CNCTR
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Power Contactor | Type | 3RT10 power contactor |
Coil Voltage | 120 VAC | Phase | 3 |
Contact Rating | A600 / Q600 | Number of Poles | 3 |
Terminal Connection | Spring Loaded or Screw | Mounting Type | 35 mm DIN Rail |
Series/Model | 3RT10 | Amperage Rating | 50 A |
Frame Size | S2 | NEMA Rating | NEMA A600, Q600 |
Temperature Rating | -25 to 60 °C | Application | For Switching Motors |
UPC | 754554848945 |
Packages
1 - UNIT - 1 |