Abbotsford
sie3rt20151ab01

SIEMENS 3RT2015-1AB01 Contactor 3-pole 1NO screw terminal 3kW 24V SZ-S00

Price $115.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RT2015-1AB01

Description

SIRIUS Contactor with screw terminals. Screw and snap-on mounting onto 35 mm standard mounting rail. IP20 degree of protection. Operating temperature of -25 to 60°C.

Specifications

Power Rating 2.206 kW UPC 662643908718

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok