![sie3rt20151ap01](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298575023.jpg?preset=medium)
SIEMENS 3RT2015-1AP01 CONTACTOR_AC-3, 3KW/400V
Description
3RT2015-1ap01 3rt-1s, AC 230V, 50/60 HZ, 3pol, bgr. s00 screwconnection
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Type | 3RT2 contactor | Coil Voltage | 230 V |
Power Rating | 2.206 kW | Phase | 3 |
Contact Rating | A600 / Q600 | Application | For Switching Motors |
UPC | 662643908855 |
Packages
1 - UNIT - 1 |