![sie3rt20171bb41](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/141239413.jpg?preset=medium)
SIEMENS CANADA 3RT20171BB41 12Amp 400V 3-Pole Power Contactor
Description
Power contactor, AC-3 12 A, 5.5 kW / 400 V 1 NO, 24 V DC 3-pole, Size S00 screw terminal.
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Power Contactor | Coil Voltage | 24 VDC |
Power Rating | 5.5 kW at 400 VAC-3, 2 kW at 400 VAC-4 | Phase | 3 |
Contact Configuration | 1 NO Auxiliary | Contact Rating | 12 A at 400 V |
Number of Poles | 3 | Terminal Connection | Screw |
Dimensions | 45 mm W x 73 mm D x 57.5 mm H | Voltage Rating | 0 - 24 VDC |
Amperage Rating | 22 A at 400 VAC-1, 12 A at 400 VAC-3, 4.1 A at 400 VAC-4 | Frame Size | S00 |
Temperature Rating | -25 to 60 °C | Standards | UL Listed, CCC, CSA, GOST Certified |
UPC | 662643911114 |
Packages
1 - UNIT - 1 |