![sie3rt20182ap61](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298579312.jpg?preset=medium)
SIEMENS 3RT20182AP61 CONT 3P 16A 400V 7.5KW240V AC 1NO SPR SZ S00
Description
CONTACTOR, AC-3, 7.5KW/400V, 1NO, AC 220V 50HZ 240V 60 HZ, 3-POLE, SZ S00 SPRING-LOADED TERMINAL
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Power Contactor | Coil Voltage | 220 VAC |
Power Rating | 7.5 kW at 400 V | Phase | 3 |
Contact Configuration | 1 NO | Number of Poles | 3 |
Terminal Connection | Spring Loaded | Dimensions | 45 mm W x 73 mm D x 70 mm H |
Mounting Type | Screw and Snap-On | Voltage Rating | 192 VAC |
Amperage Rating | 16 A | Frequency Rating | 50/60 Hz |
Conductor Size | 20-12 AWG | Frame Size | S00 |
Degree of Protection | IP20 | Temperature Rating | -25 to 60 °C |
Environmental Conditions | 10 - 95% Humidity | Standards | CCC Certified, CSA Certified, RCM, EAC, CE Certified, ROHS Compliant, DVE, KC Certified, UL Listed |
UPC | 040892634198 |
Packages
1 - UNIT - 1 |