![sie3rt20231ak60](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/141010355.jpg?preset=medium)
SIEMENS 3RT20231AK60 Sirius Power Contactor 3 P, 9 A, 4 kW at 400 V
Description
SIRIUS Power contactor for switching motor. Modular system with its components for the switching, starting, protection and monitoring of motors and industrial systems stands for the fast, flexible and space-saving construction of control cabinets. Screw terminals. Screw and snap-on mounting onto 35 mm standard mounting rail according to DIN EN 50022. IP20 protection class. Operating temperature -25 to 60°C.
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Power Contactor | Coil Voltage | 110/120 VAC |
Power Rating | 4 kW at 400 V | Phase | 3 |
Contact Configuration | 1 NO, 1 NC | Contact Rating | 9 A at 400 V |
Number of Poles | 3 | Terminal Connection | Screw |
Dimensions | 45 mm W x 92 mm D x 85 mm H | Voltage Rating | 120 V |
Amperage Rating | 9 A | Frame Size | S0 |
Temperature Rating | -25 to 60 °C | Standards | UL Listed, CE, CSA Certified, CCC Marked |
UPC | 662643912074 |
Packages
1 - UNIT - 1 |