![sie3rt20231bb40](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/141319382.jpg?preset=medium)
SIEMENS 3RT20231BB40 Sirius Power Contactor 3 P, 9 A, 4 kW at 400 V
Description
SIRIUS Power contactor for switching motor. Modular system with its components for the switching, starting, protection and monitoring of motors and industrial systems stands for the fast, flexible and space-saving construction of control cabinets. Screw terminals. Screw and snap-on mounting onto 35 mm standard mounting rail according to DIN EN 50022. IP20 protection class. Operating temperature -25 to 60°C.
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Power Contactor | Coil Voltage | 24 VDC |
Full Load Current | 7.6 A at 480 VAC, 9 A at 600 VAC | Power Rating | 4 kW at 400 V |
Contact Configuration | 1 NO, 1 NC | Number of Poles | 3 |
Terminal Connection | Screw | Dimensions | 45 mm W x 107 mm D x 85 mm H |
Mounting Type | 35 mm DIN Rail (EN 50022) | Amperage Rating | 9 A |
HP Rating | 1 hp at 110/120 VAC, 2 hp at 200/208 VAC, 3 hp at 220/230 VAC, 5 hp at 460/480 VAC, 7.5 hp at 575/600 VAC | Conductor Size | (2) 16-12 AWG, (2) 14-8 AWG Solid/Stranded |
Frame Size | S0 | Degree of Protection | IP20 |
Temperature Rating | -25 to 60 °C Ambient | Standards | CSA Certified, UL Listed, EAC, CCC, CE, Certified |
UPC | 662643912166 |
Packages
1 - UNIT - 1 |