![sie3rt20232ac20](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298575396.jpg?preset=medium)
SIEMENS 3RT20232AC20 CONT 3P 9A 400V 4KW 24VAC 1NO1NC SPR SIZE S0
Description
Contactor, AC-3, 4KW/400V, 1NO+1NC, AC 24v 50/60HZ, 3-pole, sz s0 spring-loaded terminal
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Power Contactor | Coil Voltage | 24 VAC |
Power Rating | 4 kW at 400 V | Phase | 3 |
Contact Configuration | 1 NO, 1 NC | Number of Poles | 3 |
Terminal Connection | Spring Loaded | Dimensions | 45 mm W x 97 mm D x 102 mm H |
Mounting Type | Screw and Snap-On | Voltage Rating | 690 VAC |
Amperage Rating | 9 A | Frequency Rating | 50/60 Hz |
Conductor Size | 20-14 AWG | Frame Size | S0 |
Degree of Protection | IP20 | Temperature Rating | -25 to 60 °C |
Environmental Conditions | 10 - 95% Humidity | Standards | CCC Certified, CSA Certified, RCM, EAC, CE Certified, ROHS Compliant, DVE, KC Certified, UL Listed |
UPC | 662643912746 |
Packages
1 - UNIT - 1 |