![sie3rt20241bb40](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/141319382.jpg?preset=medium)
SIEMENS 3RT20241BB40 Power Contactor 40 A at 400 VAC-1, 12 A at 400 VAC-3, 5.5 A at 400 VAC-4, 5.5 kW at 400 VAC-3, 2.6 kW at 400 VAC-4
Description
SIRIUS Power contactor for switching motor. Modular system with its components for the switching, starting, protection and monitoring of motors and industrial systems stands for the fast, flexible and space-saving construction of control cabinets. Screw terminals. Screw and snap-on mounting onto 35 mm standard mounting rail according to DIN EN 50022. IP20 protection class. Operating temperature -25 to 60°C.
Specifications
Brand Name | Siemens | Item Name | Power Contactor |
Power Rating | 5.5 kW at 400 VAC-3, 2.6 kW at 400 VAC-4 | Contact Configuration | 1 NO, 1 NC Auxiliary, 3 NO Main |
Terminal Connection | Screw | Voltage Rating | 0 - 24 VDC |
Amperage Rating | 40 A at 400 VAC-1, 12 A at 400 VAC-3, 5.5 A at 400 VAC-4 | Frame Size | S0 |
UPC | 662643914931 |
Packages
1 - UNIT - 1 |