![sie3rt20261ak60](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/141010355.jpg?preset=medium)
SIEMENS CANADA 3RT20261AK60 25Amp 400V 3-Pole Sirius 3RT Power Contactor
Description
Power contactor, AC-3 25 A, 11 kW / 400 V 1 NO + 1 NC, 110 V AC, 50 Hz, 120 V, 60 Hz, 3-pole, Size S0, screw terminal.
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Power Contactor | Coil Voltage | 110/120 VAC |
Power Rating | 11 kW at 400 VAC-3, 4.4 kW at 400 VAC-4 | Phase | 3 |
Contact Configuration | 1 NO, 1 NC | Contact Rating | 25 A at 400 V |
Number of Poles | 3 | Terminal Connection | Screw |
Dimensions | 45 mm W x 97 mm D x 85 mm H | Voltage Rating | 0 - 110 VAC at 50 Hz, 0 - 120 VAC at 60 Hz |
Amperage Rating | 40 A at 400 VAC-1, 25 A at 400 VAC-3, 9 A at 400 VAC-4 | Frequency Rating | 50/60 Hz |
Frame Size | S0 | Temperature Rating | -25 to 60 °C |
Standards | UL Listed, CSA, CQC Certified | UPC | 040892547597 |
Packages
1 - UNIT - 1 |