SIEMENS 3RT20271AK60 Sirius Power Contactor 3RT2 contactor 50 A at 400 VAC-1, 32 A at 400 VAC-3, 12 A at 400 VAC-4, 15 kW at 400 VAC-3, 6 kW at 400 VAC-4
Description
Contactor AC-3. 15 kW/400 V, 3-pole, SZ0, screw terminal connection. Screw and snap-on mounting onto 35 mm standard mounting rail.
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Power Contactor | Type | 3RT2 contactor |
Coil Voltage | 120 VAC | Power Rating | 15 kW at 400 VAC-3, 6 kW at 400 VAC-4 |
Phase | 3 | Contact Configuration | 1 NO, 1 NC Auxiliary, 3 NO Main |
Contact Rating | A600 / Q600 | Terminal Connection | Screw |
Mounting Type | Screw/Snap-On/35 mm Standard DIN Rail/Vertical | Voltage Rating | 0 - 110 VAC at 50 Hz, 0 - 120 VAC at 60 Hz |
Amperage Rating | 50 A at 400 VAC-1, 32 A at 400 VAC-3, 12 A at 400 VAC-4 | Frequency Rating | 50/60 Hz |
Frame Size | S0 | Temperature Rating | -25 to 60 °C |
Application | For Switching Motors | UPC | 662643915730 |
Packages
1 - UNIT - 1 |