Abbotsford
sie3rt20281ak60

SIEMENS 3RT20281AK60 Sirius Power Contactor 3RT2 contactor 38 A,

Price $604.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RT20281AK60
Documents Documents

Description

Contactor, AC-3, 18.5 kW / 400 V, 1 NO + 1 NC, 110 V AC, 50 Hz, 120 V, 60 Hz, 3-pole, Size S0, screw terminal Power contactor SIRIUS 3RT2 for switching motors. The 3RT2 contactors are part of the modular SIRIUS system with its optimally coordinated products. They offer convincing performance from a compact design with high contact reliability. They can be combined with a variety of other components in the load feeder. Many of the device combinations have been factory tested. The contactors offer the best connection to the automation level for every application (parallel, via ASi or IO-Link): Integrated auxiliary switches reduce the complexity of your design. The front-panel terminals simplify the wiring. The 3RT2 contactors are climate-resistant, approved for worldwide use (e.g. IEC and UL/CSA) and are IE3/IE4-ready. They are available in various sizes and in a wide performance range with AC and DC operation. In addition to screw terminals, all the devices are also available with spring-type terminals for fast, maintenance-free and vibration-proof connection. The comprehensive range of accessories, such as auxiliary switches, auxiliary releases etc. is standardized for all sizes. The available link modules, function modules and the SIRIUS 3RV29 infeed system considerably reduce the wiring expense. The 3RT2 power contactors replace the well-proven 3RT1 series (up to 55 kW). Simple, efficient and always up to date - SIRIUS modular system.

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Power Contactor Type 3RT2 contactor
Coil Voltage 120 VAC Phase 3
Contact Configuration 1 NO, 1 NC Contact Rating A600 / Q600
Terminal Connection Screw Mounting Type Screw/Snap-On/35 mm Standard DIN Rail/Vertical
Voltage Rating 120 V Amperage Rating 38 A
Frame Size S0 Temperature Rating -25 to 60 °C
Application For Switching Motors UPC 662643853728

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok