SIEMENS 3RT20361AK60 Power Contactor 70 A at 400 VAC-1, 51 A at 400 VAC-3, 24 A at 400 VAC-4, 22 kW at 400 VAC-3, 12.6 kW at 400 VAC-4
Description
Contactor AC3:22kw/400V, 1NO+1NC, 110Vac 50hz/120V 60hz, 3-pole, size S2, screw terminal.
Specifications
Brand Name | Siemens | Item Name | Power Contactor |
Power Rating | 22 kW at 400 VAC-3, 12.6 kW at 400 VAC-4 | Contact Configuration | 1 NO, 1 NC Auxiliary, 3 NO Main |
Terminal Connection | Screw | Voltage Rating | 0 - 110 VAC at 50 Hz, 0 - 120 VAC at 60 Hz |
Amperage Rating | 70 A at 400 VAC-1, 51 A at 400 VAC-3, 24 A at 400 VAC-4 | Frequency Rating | 50/60 Hz |
Frame Size | S2 | UPC | 887621916343 |
Packages
1 - UNIT - 1 |