![sie3rt23161ab00](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298576464.jpg?preset=medium)
SIEMENS 3RT23161AB00 CONT 4P 18A 400V 40C24V AC-1 SCREW SIZE S00
Description
CONT., AC-1, 12KW/400V, AC-1 18A, AC 24V 50/60HZ, 4-POLE, 4S, SIZE S00, SCREW TERMINALS
Specifications
Brand Name | Siemens | Item Name | Contactor |
Coil Voltage | 24 V | Contact Configuration | 4 NO |
Number of Poles | 4 | Terminal Connection | Screw |
Mounting Type | Screw, Snap-On | Amperage Rating | 18 A |
Frequency Rating | 50/60 Hz | Degree of Protection | IP20 |
Standards | RoHS Compliant | UPC | 662643917222 |
Packages
1 - UNIT - 1 |