![sie3rt23171ak60](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298576464.jpg?preset=medium)
SIEMENS 3RT23171AK60 CONT 4P 22A 400V 40C120V AC-1 SCREW SIZE S00
Description
Cont., AC-1, 14.5KW/400V, AC-1 22a, AC 110v 50HZ 120v 60HZ, 4-pole, 4NO, sz s00, screw terminal
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Contactor | Type | 3RT2 contactor |
Coil Voltage | 120 V | Phase | 4 |
Contact Configuration | 4 NO | Number of Poles | 4 |
Terminal Connection | Screw | Mounting Type | Screw, Snap-On |
Amperage Rating | 20 A | Frequency Rating | 50/60 Hz |
Degree of Protection | IP20 | Temperature Rating | 60 - 25 °C |
Standards | RoHS Compliant | Application | For Switching Motors |
UPC | 040892634747 |
Packages
1 - UNIT - 1 |