![sie3rt25261ak60](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298576298.jpg?preset=medium)
SIEMENS 3RT25261AK60 CONT 4P 25A 400V 11KW120V AC 2NO2NC SCR SZ S0
Description
CONTACTOR_AC 3RT2526-1AK60-3RT2526-1AK60_11kW_120V
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Contactor | Type | 3RT2 contactor |
Coil Voltage | 120 V | Power Rating | 15 kW |
Phase | 4 | Contact Configuration | 2 NO, 2 NC |
Contact Rating | A600 / Q600 | Terminal Connection | Screw |
Mounting Type | Screw, Snap-On | Amperage Rating | 25 A |
Temperature Rating | 60 - 25 °C | Standards | RoHS Compliant |
Application | For Switching Motors | UPC | 040892635157 |
Packages
1 - UNIT - 1 |