![sie3tf56220ak61](/images/no-image-en.png)
SIEMENS 3TF5622-0AK61 CONT SIZE 5
Description
Contactor 3 pole size 12.
Specifications
Brand Name | Siemens | Item Name | IEC Contactor |
Coil Voltage | 110 VAC at 50 Hz, 120 VAC at 60 Hz | Power Rating | 200 kW |
Contact Configuration | 2 NO, 2 NC | Number of Poles | 3 |
Frequency Rating | 50/60 Hz | NEMA Rating | NEMA 12 |
UPC | 754554241241 |
Packages
1 - UNIT - 1 |