![siert10251ak60](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11880068.jpg?preset=medium)
SIEMENS CANADA 3RT1025-1AK60 35Amp 120V Siemens Non-Reversing Contractor
Description
Contactor,nonrev,s0,17a,120vac,3p,scrw
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Power Contactor | Type | Non-Reversing |
Coil Voltage | 110/120 VAC at 50/60 Hz | Power Rating | 7.5 kW at 400 VAC-3 |
Phase | 3 | Contact Configuration | 3 NO Main |
Number of Poles | 3 | Terminal Connection | Screw |
Dimensions | 45 mm W x 91 mm D x 85 mm H | Voltage Rating | 110 VAC at 50 Hz, 120 VAC at 60 Hz |
Amperage Rating | 40 A at 400 VAC-1, 17 A at 400 VAC-3, 15.5 A at 400 VAC-4 | Frequency Rating | 50/60 Hz |
Frame Size | S0 | Temperature Rating | -25 to 60 °C |
Standards | UL, KETI Listed, CCC Marked, GOST, CSA Certified | UPC | 754554410968 |
Packages
1 - UNIT - 1 |