![cthcn35kn3a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/307209122.jpg?preset=medium)
EATON CN35KN3A CONT 3P 480V 100A120VAC COIL 1NO AUX
Description
Eaton CN35 electrically held lighting contactor, 100 A, 1 NO, 120 V/60 Hz or 110 V/50 Hz, 100 A, Three-pole, Electrically held, CN35 Series, Lighting contactors
Specifications
Brand Name | Eaton | Item Name | Lighting Contactor |
Type | Electrically Held | Coil Voltage | 220 VAC at 50 Hz or 240 VAC at 60 Hz |
Contact Configuration | 1 NO | Contact Rating | 100 A |
Number of Poles | 3 | Dimensions | 5.94 x 3.54 x 7.17 in |
Voltage Rating | 120 V | Amperage Rating | 100 A |
Frequency Rating | 50/60 Hz | Standards | UL Listed, CSA Certified |
UPC | 782113618937 |
Packages
1 - UNIT - 1 |