![cthc30cne20a0](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/323557198.jpg?preset=medium)
C-H C30CNE20A0 CONTACTORS
Description
The C30CNE20_0 electrically held base contactor contains a 2NO power pole as standard and will allow the addition of power poles to build an electrically held contactor up to 12 poles maximum. A mechanically held module kit can also be added to convert the electrically held contactor into a mechanically held contactor in the field.
Specifications
Brand Name | Eaton | Type | Open |
Contact Configuration | 2NO | Number of Poles | 2 |
Dimensions | 7.3900 IN X 4.1800 IN X 3.8600 IN | Standards | CSA Certified,UL Listed |
UPC | 782116124565 |
Packages
1 - UNIT - 1 |