EATON C30CNE20B0 Lighting Contactor Open 2 P, 30 A,
Description
Electrically held base contactor contains a 2NO power pole as standard and will allow the addition of power poles to build an electrically held contactor up to 12 poles maximum. A mechanically held module kit can also be added to convert the electrically held contactor into a mechanically held contactor in the field.
Specifications
Brand Name | Eaton | Type | Open |
Coil Voltage | 208 V | Contact Configuration | 2NO |
Contact Rating | 30 A | Number of Poles | 2 |
Dimensions | 7.3900 IN X 4.1800 IN X 3.8600 IN | Standards | CSA Certified,UL Listed |
UPC | 782116124572 |
Packages
1 - UNIT - 1 |