![cthc30cne20bo](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12557398.jpg?preset=medium)
C-H C30CNE20B0 CONTACTORS
Description
Electrically held base contactor contains a 2-pole power pole as standard and will allow the addition of power poles to build an electrically held contactor up to 12-poles maximum.
Specifications
Brand Name | Cutler Hammer | Item Name | Lighting Contactor |
Type | Open Type, Electrically Held | Coil Voltage | 200 - 208 VAC at 60 Hz |
Contact Configuration | 2 NO | Number of Poles | 2 |
Series/Model | C30CN | Voltage Rating | 120 V |
Amperage Rating | 30 A | Frequency Rating | 60 Hz |
Standards | UL Listed |
Packages
1 - UNIT - 1 |