Abbotsford
cthepx19e

EATON EPX19E 3HP 208VAC 10HP 600VAC Cutler-Hammer Non Reversing Full Voltage Combination Fused Starter

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:EPX19E

Description

B-Frame XT Series magnetic non-reversing full voltage combination fused starter.

Specifications

Brand Name Eaton Dimensions 23.0000 IN X 12.5000 IN X 8.5000 IN
Standards CSA Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
UPC 621037169715

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok