ABB 360L30402AAAZ 60Amp 3 Pole GE Controls Open Contactor Lighting
Description
Electrically Held 4 Pole 30 A Lighting Contactor with open Type 1, 120 V coil voltage and green cross coil indicating lights.
Specifications
Brand Name | GE | Item Name | Lighting Contactor |
Type | Electrically Held | Coil Voltage | 120 V |
Full Load Current | 30 A | Number of Poles | 3 |
Dimensions | 4.5 in L x 3.06 in W x 3.81 in H | Series/Model | 360L Series |
Amperage Rating | 30 A | NEMA Rating | NEMA 1 |
Standards | UL E30541 | UPC | 783166555590 |
Packages
1 - UNIT - 1 |