ABB 360L40302AAAZ 60Amp 120V 3Pole Nema 3R GE Controls Contactor Lighting
Description
Electrically Held 3 Pole 60 A Lighting Contactor with open Type 1, 120 V coil voltage and green cross coil indicating lights.
Specifications
Brand Name | GE | Item Name | Lighting Contactor |
Type | Electrically Held | Coil Voltage | 120 V |
Full Load Current | 60 A | Number of Poles | 3 |
Dimensions | 6.63 in L x 3.75 in W x 5.38 in H | Series/Model | 360L Series |
Amperage Rating | 60 A | NEMA Rating | NEMA 1 |
Standards | UL E30541 | UPC | 783166557075 |
Packages
1 - UNIT - 1 |