![gec360l50302aaaz](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/292405545.jpg?preset=medium)
ABB 360L50302AAAZ 100Amp 120V 3Pole Nema 3R GE Controls Contactor Lighting
Description
Electrically Held 3 Pole 100 A Lighting Contactor with open Type 1, 120 V coil voltage and green cross coil indicating lights.
Specifications
Brand Name | GE | Item Name | Lighting Contactor |
Type | Electrically Held | Coil Voltage | 120 V |
Full Load Current | 100 A | Number of Poles | 3 |
Dimensions | 8-3/4 in L x 5-3/4 in W x 6-1/2 in H | Series/Model | 360L Series |
Amperage Rating | 100 A | NEMA Rating | NEMA 1 |
Standards | UL E30541 | UPC | 783166557969 |
Packages
1 - UNIT - 1 |