Abbotsford
gec360l60302aaaz

ABB 360L60302AAAZ 200Amp 120V 3Pole Nema 3R GE Controls Contactor Lighting

Price $3,808.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR360L60302AAAZ

Description

GE CR360L Series lighting contactors are electrically held and offer solutions for applications between 30 and 300 A. This is accomplished in five frame sizes, all built-on the successful and long established NEMA starters. The ratings are established for fluorescent, mercury arc, tungsten and sodium lamp loads, covering a wide spectrum of industrial and commercial applications. The CR360L contactors offer a wide range of features that include NEMA 1, 12, 3R and 4 stainless steel enclosures. A full selection of pilot devices, including pushbuttons , selector switches and multi-colored indicating lights wired in needed configurations. Main contactors with 2, 3 and 4 power poles. Generous offering of auxiliary contacts. Complete list of renewal parts for field installation. Stock or quick delivery on the majority of products. UL listing and CSA certification. Coils will be connected line to line unless otherwise specified. GE Lighting Contactor, Electrically/Mechanically Held, Series: CR360L, 120 VAC Coil, 200 A Maximum Load Current, 3 Pole, 50/60 Hz Frequency, Auxiliary Contact, 3NO Contact Configuration, 600 VAC Contact, Open Enclosure.

Specifications

Brand Name GE Item Name Lighting Contactor
Coil Voltage 120 VAC Full Load Current 200 A
Contact Configuration 3 NO Number of Poles 3
Dimensions 12 in L x 11.5 in W x 9 in H Series/Model 360 Series
Amperage Rating 200 A Frequency Rating 50/60 Hz
Standards UL E30541 UPC 783166558737

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok