![gec463l20aca](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14358214.jpg?preset=medium)
ABB 463L20ACA 2 Pole 24VAC 30Amp GE Contactor Lighting
Description
Electrically Held 2 Pole Lighting Contactor with open type, 2NO contacts, 24 V at 60 Hz, 20 V at 50 Hz coil voltage.
Specifications
Brand Name | GE | Item Name | Lighting Contactor |
Type | Electrically Held | Coil Voltage | 24 V at 60 Hz, 20 V at 50 Hz |
Full Load Current | 30 A | Contact Configuration | 2 NO |
Number of Poles | 2 | Dimensions | 7.39 in L x 4.18 in W x 3.86 in H |
Series/Model | 460 Series | Frequency Rating | 50/60 Hz |
Standards | UL E1811 | UPC | 783166624463 |
Packages
1 - UNIT - 1 |