![gec463l20aja](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/292405642.jpg?preset=medium)
ABB 463L20AJA 2 Pole 120V 30Amp GE Electrically Held Lighting Contactor
Description
Electrically Held 2 Pole Lighting Contactor with open type, 2NO contacts, 115 to 120 V at 60 Hz, 110 V at 50 Hz coil voltage.
Specifications
Brand Name | GE | Item Name | Electrically Held Lighting Contactor |
Type | Open | Coil Voltage | 110 - 120 VAC |
Phase | 1 | Contact Configuration | 2 NO |
Number of Poles | 2 | Voltage Rating | 600 V |
Amperage Rating | 30 A | Frequency Rating | 50/60 Hz |
For Use With | CR460 Series Motor Control Systems | UPC | 783166620694 |
Packages
1 - UNIT - 1 |