ABB CL09A300MJ IEC Contactor Full Voltage, Non-Reversing 3 P, 140 A Non-Inductive Load, 95 A Motors, 25 kW at 220 - 240 V, 45 kW at 380 - 415 V, 55 kW at 690 V
Description
GE's C-2000 IEC Line of Contactors offer a wide array of power devices, accessories and enclosures to give you greater design versatility. C-2000 components are loaded with features that make them easier to install, allow more flexible configurations, lower inventory requirements and make better use of panel space. These components conform to international standards (UL, CSA, IEC-947 and CE) and have dual (U.S./European) markings to ensure global acceptance. A single nomenclature system allows simple sourcing world wide.
Specifications
Brand Name | GE | Item Name | IEC Contactor |
Type | Full Voltage, Non-Reversing | Coil Voltage | 110 - 115 VAC at 50 Hz, 110 - 120 VAC at 60 Hz |
Power Rating | 25 kW at 220 - 240 V, 45 kW at 380 - 415 V, 55 kW at 690 V | Phase | 1/3 |
Contact Configuration | 3 NO | Number of Poles | 3 |
Terminal Connection | Ring | Mounting Type | DIN Rail/Panel |
Series/Model | CL | Amperage Rating | 140 A Non-Inductive Load, 95 A Motors |
Frequency Rating | 50/60 Hz | HP Rating | 7-1/2 hp at 115 V, 15 hp at 230 V 1 PH, 30 hp at 220 - 240 V, 60 hp at 380 - 415 V, 60 hp at 440 - 480 V 3 PH |
Degree of Protection | IP10 | Standards | CCC, CE, CSA Certified, cULus Listed, IMQ, NEMA ICS 1, RINA |
UPC | 425095042733 |
Packages
1 - UNIT - 1 |