Abbotsford
sie3rt20261ac20

SIEMENS 3RT20261AC20 Contactor, AC-3e, 25 A/11 kW/400 V, 3-pole, 24 V AC, 50/60 Hz, 1 NO+1 NC, scr...

Price $374.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RT20261AC20
Documents Documents

Description

power contactor, AC-3 25 A, 11 kW / 400 V 1 NO + 1 NC, 24 V AC, 50 / 60 Hz, 3-pole, Size S0, screw terminal Power contactor SIRIUS 3RT2 for switching motors. The 3RT2 contactors are part of the modular SIRIUS system with its optimally coordinated products. They offer convincing performance from a compact design with high contact reliability. They can be combined with a variety of other components in the load feeder. Many of the device combinations have been factory tested. The contactors offer the best connection to the automation level for every application (parallel, via ASi or IO-Link): Integrated auxiliary switches reduce the complexity of your design. The front-panel terminals simplify the wiring. The 3RT2 contactors are climate-resistant, approved for worldwide use (e.g. IEC and UL/CSA) and are IE3/IE4-ready. They are available in various sizes and in a wide performance range with AC and DC operation. In addition to screw terminals, all the devices are also available with spring-type terminals for fast, maintenance-free and vibration-proof connection. The comprehensive range of accessories, such as auxiliary switches, auxiliary releases etc. is standardized for all sizes. The available link modules, function modules and the SIRIUS 3RV29 infeed system considerably reduce the wiring expense. The 3RT2 power contactors replace the well-proven 3RT1 series (up to 55 kW). Simple, efficient and always up to date - SIRIUS modular system.

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Power Contactor Coil Voltage 24 VAC
Full Load Current 25 A Inductive, 40 A Resistive Power Rating 11 kW
Phase 1/3 Contact Configuration 1 NO, 1 NC
Number of Poles 3 Terminal Connection Screw
Dimensions 1.77 in W x 3.82 in D x 1.77 in H Mounting Type DIN Rail
Voltage Rating 400 V Frequency Rating 50/60 Hz
HP Rating 1 hp at 120 V, 3 hp at 240 V 1-Phase, 5 hp at 208, 7.5 hp at 240 V, 15 hp at 480, 20 hp at 575 V 3-Phase Frame Size S0
Standards CSA Certified, IEC Approved, UL Listed UPC 662643913613

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok