![sielen00b300120a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11880339.jpg?preset=medium)
SIEMENS CANADA LEN00B300120A 20Amp 125V 3nc Open Style Siemens Contactor Lighting
Description
E-held lighting contactor.
Specifications
Brand Name | Siemens | Item Name | Lighting Contactor |
Type | Open Type, Electrically Held | Coil Voltage | 120 VAC |
Phase | 3 | Contact Configuration | 3 NC |
Number of Poles | 3 | Voltage Rating | 600 VAC |
Amperage Rating | 20 A | Frequency Rating | 60 Hz |
UPC | 783087642621 |
Packages
1 - UNIT - 1 |