Abbotsford
sielen01b003120b

SIEMENS LEN01B003120B Class LEN Lighting Contactor Electrically Held, Mechanical 20 A, 4.8 W, 12000 W

Price $727.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:LEN01B003120B
Documents Documents

Description

Electrically held lighting contactor, Contactor amp rating 20A, 0 N.C. / 3 N.O. Poles, 110VAC 50HZ/120VAC 60HZ coil, Non-combination type, (no disconnect device), Enclosure NEMA type 1, Indoor general purpose use

Specifications

Brand Name Siemens Sub Brand Class LEN
Item Name Lighting Contactor Type Electrically Held, Mechanical
Coil Voltage 110 V at 50 Hz, 120 V at 60 Hz Power Rating 4.8 W, 12000 W
Phase 1/3 Contact Configuration 3 NO - 0 NC
Contact Rating 20 A at 600 VAC Terminal Connection Screw
Dimensions 11 x 7 x 5 in Mounting Type Surface
Voltage Rating 120 V Amperage Rating 20 A
Standards cULus Listed Application Motor Controls
UPC 040892859720

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok