SIEMENS LEN01E003120B Lighting Contactor Electrically Held
Description
Electrically held lighting contactor, Contactor amp rating 100A, 0 N.C. / 3 N.O. Poles, 110VAC 50HZ/120VAC 60HZ coil, Non-combination type, (no disconnect device), Enclosure NEMA type 1, Indoor general purpose use
Specifications
Brand Name | Siemens | Item Name | Lighting Contactor |
Type | Electrically Held | Coil Voltage | 110 VAC at 50 Hz, 120 VAC at 60 Hz |
Phase | 1/3 | Contact Configuration | 3 NO |
Contact Rating | 100 A | Terminal Connection | Screw |
Dimensions | 12 in W x 8 in D x 20 in H | Mounting Type | Surface |
Voltage Rating | 600 V | Frequency Rating | 50/60 Hz |
NEMA Rating | NEMA 1 | Temperature Rating | 32 - 104 °F |
Standards | cULus Listed | UPC | 040892860481 |
Packages
1 - UNIT - 1 |