Abbotsford
gec460xmn

ABB 460XMN 3 Wire 110-120VAC GE Controls Control Module Kit

Price $304.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR460XMN

Description

Lighting Contactors. Conversion Kits for Mechanically Held Contactors. Kits for converting electrically held contactors to a mechanically held version. Kits includes control module, latch, latch cover and auxiliary contact(s) plus installation instructions. Conversion kits are suitable for coil voltages 277V and below. Use CPT to reduce coil voltage if line voltage is higher than 277V. Control Circuit Voltage: 110-120 Vac. Control Circuit Wiring: 3-wire. Coil Voltage Range: 24-277 Vac. Auxiliary Contacts: (1) 1 Pole. Auxiliary contact block.

Specifications

Brand Name GE Item Name Lighting Contactor
Coil Voltage 24 - 277 VAC Number of Poles 1
Dimensions 2-3/4 in L x 2 in W x 1 in H Series/Model CR460 Series
Includes Control Module, Latch, Latch Cover, Auxiliary Contact(s), Installation instructions Standards UL E1811

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok